Skip Content
CAPSCREW D931 10.9 YP M24-3X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YP M24-3X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.240.0180
  • Mfr. Model # M04104.240.0180
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1022
  • Shipping Weight 8.07 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Head Height 15mm
  • Head Width 36mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M24-3.00
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards ISO 4014
  • Screw Grade/Class Class 10.9
  • Fastener Length 180mm
  • Min. Thread Length 60mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List