Skip Content
CAPSCREW D931 10.9 YP M24-3X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YP M24-3X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.240.0120
  • Mfr. Model # M04104.240.0120
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 5.895 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 1,000 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 15 mm
  • Head Width 36 mm
  • Proof Load 830 N/mm²
  • Dia./Thread Size M24-3.00
  • Fastener Finish Zinc Yellow
  • Fastener Length 120mm
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 10.9
  • Item Hex Head Cap Screw
  • Min. Thread Length 54mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List