CAPSCREW D931 10.9 YP M24-3X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 10.9 YP M24-3X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.240.0110
  • Mfr. Model # M04104.240.0110
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 1.04 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 1,000 N/mm²
  • Head Type Hexagonal
  • Rockwell Hardness 32 to 39
  • Head Height 15 mm
  • Head Width 36 mm
  • Proof Load 830 N/mm²
  • Dia./Thread Size M24-3.00
  • Fastener Finish Zinc Yellow
  • Fastener Length 110mm
  • Fastener Industry Standards DIN 931
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Min. Thread Length 54mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list