Skip Content
CAPSCREW D931 10.9 YP M20-2.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YP M20-2.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.200.0090
  • Mfr. Model # M04104.200.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 6.15 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Thread Style Metric
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Head Height 12.5mm
  • Rockwell Hardness 32/39-C
  • Thread Direction Right Hand
  • Proof Load 120,381 PSI
  • Head Width 30mm
  • Dia./Thread Size M20-2.5
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 10.9
  • Fastener Length 90mm
  • Item Hex Head Cap Screw
  • Basic Material Steel
  • System of Measurement Metric
  • Min. Thread Length 46mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List