Skip Content
CAPSCREW D931 10.9 YP M20-2.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YP M20-2.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.200.0120
  • Mfr. Model # M04104.200.0120
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 0.75 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Metric
  • Tensile Strength 1,000 N/mm²
  • Head Type Hexagonal
  • Rockwell Hardness 32 to 39
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 30 mm
  • Head Height 12.5 mm
  • Proof Load 830 N/mm²
  • Dia./Thread Size M20-2.50
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 120mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 46mm
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list