CAPSCREW D931 10.9 YP M16-2X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 10.9 YP M16-2X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.160.0055
  • Mfr. Model # M04104.160.0055
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1022
  • Shipping Weight 0.245 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Head Height 10mm
  • Head Width 24mm
  • Dia./Thread Size M16-2.00
  • Proof Load 120,381 PSI
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards ISO 4014
  • Fastener Length 55mm
  • Min. Thread Length 38mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list