Skip Content
CAPSCREW D931 10.9 YP M16-2X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YP M16-2X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.160.0100
  • Mfr. Model # M04104.160.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 0.39 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Rockwell Hardness 32/39-C
  • Thread Type UNC (Coarse)
  • Thread Style Metric
  • Head Width 24mm
  • Head Height 10mm
  • Thread Direction Right Hand
  • Proof Load 120,381 PSI
  • Dia./Thread Size M16-2.00
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 100mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Steel
  • Min. Thread Length 38mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list