Skip Content
CAPSCREW D931 10.9 YP M14-2X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YP M14-2X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.140.0100
  • Mfr. Model # M04104.140.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 7.65 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Tensile Strength 145,038 PSI
  • Thread Style Metric
  • Rockwell Hardness 32/39-C
  • Head Width 21 mm
  • Head Height 8.8mm
  • Thread Direction Right Hand
  • Proof Load 120,381 PSI
  • Dia./Thread Size M14-2.00
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 10.9
  • Fastener Length 100mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Steel
  • Min. Thread Length 34mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List