Skip Content
CAPSCREW D931 10.9 YP M12-1.75X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YP M12-1.75X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.120.0070
  • Mfr. Model # M04104.120.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 4.13 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Metric
  • Thread Type UNC (Coarse)
  • Head Type Hexagonal
  • Tensile Strength 150,839 PSI
  • Rockwell Hardness C32 - C39
  • Head Height 7.5mm
  • Thread Direction Right Hand
  • Proof Load 120,381 PSI
  • Head Width 19mm
  • Dia./Thread Size M12-1.75
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 10.9
  • Fastener Length 70mm
  • Min. Thread Length 30mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list