Skip Content
CAPSCREW D931 10.9 YP M12-1.75X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YP M12-1.75X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.120.0060
  • Mfr. Model # M04104.120.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 0.14 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Thread Style Metric
  • Thread Type UNC (Coarse)
  • Rockwell Hardness 32/39-C
  • Thread Direction Right Hand
  • Head Height 7.5mm
  • Proof Load 120,381 PSI
  • Head Width 19mm
  • Dia./Thread Size M12-1.75
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 60mm
  • Item Hex Head Cap Screw
  • Basic Material Steel
  • System of Measurement Metric
  • Min. Thread Length 30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list