Skip Content
CAPSCREW D931 10.9 YP M12-1.75X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YP M12-1.75X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.120.0120
  • Mfr. Model # M04104.120.0120
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 6.5 lbs

Technical Specs

  • Tensile Strength 1,000 N/mm²
  • Thread Style Metric
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Direction Right Hand
  • Head Height 7.5 mm
  • Thread Type Metric
  • Rockwell Hardness 32 to 39
  • Proof Load 830 N/mm²
  • Head Width 19 mm
  • Dia./Thread Size M12-1.75
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 120mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 30mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list