CAPSCREW D931 10.9 YP M10-1.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 10.9 YP M10-1.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.100.0090
  • Mfr. Model # M04104.100.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 7.22 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Rockwell Hardness 32/39-C
  • Head Width 17mm
  • Head Height 6.4mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M10-1.5
  • Fastener Finish Zinc Yellow
  • Fastener Length 90mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 26mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list