Skip Content
CAPSCREW D931 10.9 YP M10-1.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YP M10-1.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.100.0050
  • Mfr. Model # M04104.100.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 4.19 lbs

Technical Specs

  • Tensile Strength 145,038 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Thread Style Partially Threaded
  • Rockwell Hardness 32/39-C
  • Thread Direction Right Hand
  • Head Height 6.4mm
  • Head Width 17mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M10-1.5
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards DIN 931
  • Fastener Length 50mm
  • Min. Thread Length 26mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list