CAPSCREW D931 10.9 M8-1.25X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 10.9 M8-1.25X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.080.0030
  • Mfr. Model # M04100.080.0030
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 3.53 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M8-1.25 x 30, thread type metric, thread length 22 mm, head height 5.3 mm, head width 13 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Rockwell Hardness C32 - C39
  • Head Width 13mm
  • Head Height 5.3mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Proof Load 120,381 PSI
  • Fastener Finish Blank Steel
  • Fastener Length 30mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 22mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list