Skip Content
CAPSCREW D931 10.9 M8-1.25X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M8-1.25X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.080.0100
  • Mfr. Model # M04100.080.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.11 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M8-1.25 x 100, thread type metric, thread length 22 mm, head height 5.3 mm, head width 13 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Thread Type UNC (Coarse)
  • Proof Load 120,381 PSI
  • Rockwell Hardness C32 - C39
  • Head Width 13mm
  • Head Height 5.3mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 100mm
  • Min. Thread Length 22mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list