Skip Content
CAPSCREW D931 10.9 M6-1X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M6-1X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.060.0060
  • Mfr. Model # M04100.060.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.03 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M6-1 x 60, thread type metric, thread length 18 mm, head height 4 mm, head width 10 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Height 4mm
  • System of Measurement Metric
  • Head Width 10mm
  • Dia./Thread Size M6-1.00
  • Proof Load 120,381 PSI
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Fastener Length 60mm
  • Min. Thread Length 18mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list