Skip Content
CAPSCREW D931 10.9 M45-4.5X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M45-4.5X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.450.0160
  • Mfr. Model # M04100.450.0160
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 970
  • Shipping Weight 6.04 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 28mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M45-4.50
  • Head Width 70 mm
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 4014
  • Fastener Length 160mm
  • Min. Thread Length 102mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list