CAPSCREW D931 10.9 M42-4.5X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 10.9 M42-4.5X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.420.0180
  • Mfr. Model # M04100.420.0180
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 5.529 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M42-4.5 x 180, thread type metric, thread length 96 mm, head height 26 mm, head width 70 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 - 39
  • Head Height 26 mm
  • System of Measurement Metric
  • Proof Load 830 N/mm²
  • Head Width 70 mm
  • Dia./Thread Size M42-4.50
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 931
  • Fastener Length 180mm
  • Min. Thread Length 96mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list