Skip Content
CAPSCREW D931 10.9 M42-4.5X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M42-4.5X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.420.0160
  • Mfr. Model # M04100.420.0160
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 5.093 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M42-4.5 x 160, thread type metric, thread length 96 mm, head height 26 mm, head width 70 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric
  • Thread Style Metric
  • Rockwell Hardness 32 - 39
  • Thread Direction Right Hand
  • Head Height 26 mm
  • Head Width 70 mm
  • Proof Load 830 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M42-4.50
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 160mm
  • Min. Thread Length 96mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list