CAPSCREW D931 10.9 M39-4X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 10.9 M39-4X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.390.0150
  • Mfr. Model # M04100.390.0150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 970
  • Shipping Weight 3.84 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Head Height 25.0mm
  • Dia./Thread Size M39-4.00
  • Head Width 60mm
  • Proof Load 120,381 PSI
  • Fastener Finish Plain
  • Fastener Industry Standards ISO 4014
  • Fastener Length 150mm
  • Min. Thread Length 90mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list