CAPSCREW D931 10.9 M36-4X220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 10.9 M36-4X220

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.360.0220
  • Mfr. Model # M04100.360.0220
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 4.652 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M36-4 x 220, thread type metric, thread length 84 mm, head height 22.5 mm, head width 55 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 - 39
  • Head Height 22.5 mm
  • Head Width 55 mm
  • Proof Load 830 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M36-4.00
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 931
  • Fastener Length 220mm
  • Min. Thread Length 84mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list