Skip Content
CAPSCREW D931 10.9 M36-4X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M36-4X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.360.0200
  • Mfr. Model # M04100.360.0200
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 4.299 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M36-4 x 200, thread type metric, thread length 84 mm, head height 22.5 mm, head width 55 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 1,000 N/mm²
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness 32 - 39
  • Thread Direction Right Hand
  • Head Width 55 mm
  • Head Height 22.5 mm
  • Proof Load 830 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M36-4.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Fastener Length 200mm
  • Screw Industry Standards DIN 931
  • Basic Material Steel
  • Min. Thread Length 84mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list