Skip Content
CAPSCREW D931 10.9 M36-4X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M36-4X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.360.0100
  • Mfr. Model # M04100.360.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 970
  • Shipping Weight 12.7 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Head Height 22.5mm
  • Head Width 55mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M36-4.00
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 4014
  • Fastener Length 100mm
  • Min. Thread Length 130mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list