Skip Content
CAPSCREW D931 10.9 M33-3.5X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M33-3.5X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.330.0180
  • Mfr. Model # M04100.330.0180
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 16.315 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M33-3.5 x 180, thread type metric, thread length 78 mm, head height 21 mm, head width 50 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Metric
  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric
  • Rockwell Hardness 32 - 39
  • Head Width 50 mm
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • System of Measurement Metric
  • Head Height 21 mm
  • Dia./Thread Size M33-3.50
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Finish Blank Steel
  • Fastener Length 180mm
  • Basic Material Steel
  • Min. Thread Length 78mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List