Skip Content
CAPSCREW D931 10.9 M33-3.5X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M33-3.5X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.330.0160
  • Mfr. Model # M04100.330.0160
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 14.88 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M33-3.5 x 160, thread type metric, thread length 78 mm, head height 21 mm, head width 50 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 1,000 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness 32 - 39
  • Head Height 21 mm
  • Head Width 50 mm
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Dia./Thread Size M33-3.50
  • Proof Load 830 N/mm²
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 10.9
  • Fastener Length 160mm
  • Min. Thread Length 78mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list