Skip Content
CAPSCREW D931 10.9 M33-3.5X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M33-3.5X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.330.0150
  • Mfr. Model # M04100.330.0150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 970
  • Shipping Weight 14.22 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Head Width 50mm
  • Thread Direction Right Hand
  • Dia./Thread Size M33-3.50
  • Head Height 21mm
  • Proof Load 120,381 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Fastener Length 150mm
  • Screw Industry Standards ISO 4014
  • Min. Thread Length 72mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list