Skip Content
CAPSCREW D931 10.9 M33-3.5X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M33-3.5X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.330.0110
  • Mfr. Model # M04100.330.0110
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 970
  • Shipping Weight 11.25 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 21mm
  • Head Width 50mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M33-3.50
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 4014
  • Fastener Length 110mm
  • Min. Thread Length 66mm
  • Thread Style Partially Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list