Skip Content
CAPSCREW D931 10.9 M30-3.5X280 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M30-3.5X280

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.300.0280
  • Mfr. Model # M04100.300.0280
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 19.29 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M30-3.5 x 280, thread type metric, thread length 72 mm, head height 18.7 mm, head width 46 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 1,000 N/mm²
  • Thread Style Metric
  • Head Type Hexagonal
  • Thread Type Metric
  • Rockwell Hardness 32 - 39
  • Thread Direction Right Hand
  • Head Height 18.7 mm
  • Head Width 46 mm
  • Proof Load 830 N/mm²
  • Dia./Thread Size M30-3.50
  • System of Measurement Metric
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Fastener Length 280mm
  • Min. Thread Length 72mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list