Skip Content
CAPSCREW D931 10.9 M30-3.5X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M30-3.5X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.300.0180
  • Mfr. Model # M04100.300.0180
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 13.23 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M30-3.5 x 180, thread type metric, thread length 72 mm, head height 18.7 mm, head width 46 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Tensile Strength 145,038 PSI
  • Head Height 18.7mm
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Width 46mm
  • Thread Style Partially Threaded
  • Proof Load 120,381 PSI
  • System of Measurement Metric
  • Dia./Thread Size M30-3.50
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Finish Blank Steel
  • Fastener Length 180mm
  • Min. Thread Length 72mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List