Skip Content
CAPSCREW D931 10.9 M30-3.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M30-3.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.300.0120
  • Mfr. Model # M04100.300.0120
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 9.6 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M30-3.5 x 120, thread type metric, thread length 66 mm, head height 18.7 mm, head width 46 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Tensile Strength 145,038 PSI
  • Thread Direction Right Hand
  • Head Height 18.7mm
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C32 - C39
  • Head Width 46mm
  • Proof Load 120,381 PSI
  • System of Measurement Metric
  • Dia./Thread Size M30-3.50
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 120mm
  • Min. Thread Length 66mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list