Skip Content
CAPSCREW D931 10.9 M27-3X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M27-3X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.270.0080
  • Mfr. Model # M04100.270.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 970
  • Shipping Weight 5.56 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Dia./Thread Size M27-3.00
  • Head Height 17mm
  • Proof Load 120,381 PSI
  • Head Width 41mm
  • Screw Industry Standards ISO 4014
  • Fastener Finish Plain
  • Fastener Length 80mm
  • Screw Grade/Class Class 10.9
  • Min. Thread Length 60mm
  • Thread Style Partially Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List