Skip Content
CAPSCREW D931 10.9 M27-3X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M27-3X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.270.0150
  • Mfr. Model # M04100.270.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 8.93 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M27-3 x 150, thread type metric, thread length 66 mm, head height 17 mm, head width 41 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 1,000 N/mm²
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Style Metric
  • Rockwell Hardness 32 - 39
  • Thread Direction Right Hand
  • Head Width 41 mm
  • Head Height 17 mm
  • Proof Load 830 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M27-3.00
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Fastener Length 150mm
  • Screw Grade/Class Class 10.9
  • Min. Thread Length 66mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list