Discontinued with Replacement
CAPSCREW D931 10.9 M27-3X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D931 10.9 M27-3X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.270.0140
  • Mfr. Model # M04100.270.0140
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 1.711 lbs
Suggested Replacement Product
CAPSCREW D931 10.9 M27-3X140,5/PK

Your Price: NA

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M27-3 x 140, thread type metric, thread length 66 mm, head height 17 mm, head width 41 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 1,000 N/mm²
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Rockwell Hardness 32 - 39
  • Head Height 17 mm
  • Head Width 41 mm
  • System of Measurement Metric
  • Proof Load 830 N/mm²
  • Dia./Thread Size M27-3.00
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 931
  • Fastener Length 140mm
  • Min. Thread Length 66mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list