Skip Content
CAPSCREW D931 10.9 M27-3X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M27-3X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.270.0130
  • Mfr. Model # M04100.270.0130
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 970
  • Shipping Weight 8.05 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Head Height 17mm
  • Thread Direction Right Hand
  • Head Width 41mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M27-3.00
  • Fastener Finish Plain
  • Fastener Length 130mm
  • Screw Industry Standards ISO 4014
  • Screw Grade/Class Class 10.9
  • Min. Thread Length 66mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list