Skip Content
CAPSCREW D931 10.9 M24-3X260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M24-3X260

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.240.0260
  • Mfr. Model # M04100.240.0260
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 11.025 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M24-3 x 260, thread type metric, thread length 60 mm, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 1,000 N/mm²
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Metric
  • Rockwell Hardness 32 - 39
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 15 mm
  • Proof Load 830 N/mm²
  • Head Width 36 mm
  • Dia./Thread Size M24-3.00
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Fastener Length 260mm
  • Screw Grade/Class Class 10.9
  • Min. Thread Length 60mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list