Skip Content
CAPSCREW D931 10.9 M24-3X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M24-3X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.240.0130
  • Mfr. Model # M04100.240.0130
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 1.2 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M24-3 x 130, thread type metric, thread length 60 mm, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C32 - C39
  • Head Height 15mm
  • Thread Direction Right Hand
  • Head Width 36mm
  • Proof Load 120,381 PSI
  • System of Measurement Metric
  • Dia./Thread Size M24-3.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 130mm
  • Min. Thread Length 60mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list