Skip Content
CAPSCREW D931 10.9 M22-2.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M22-2.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.220.0070
  • Mfr. Model # M04100.220.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 0.6 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M22-2.5 x 70, thread type metric, thread length 50 mm, head height 14 mm, head width 32 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Height 14mm
  • Head Width 32 mm
  • Proof Load 120,381 PSI
  • System of Measurement Metric
  • Dia./Thread Size M22-2.5
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Fastener Length 70mm
  • Min. Thread Length 50mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list