Skip Content
CAPSCREW D931 10.9 M22-2.5X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M22-2.5X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.220.0130
  • Mfr. Model # M04100.220.0130
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 5.025 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M22-2.5 x 130, thread type metric, thread length 56 mm, head height 14 mm, head width 32 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C32 - C39
  • Head Height 14mm
  • Thread Direction Right Hand
  • Head Width 32 mm
  • System of Measurement Metric
  • Proof Load 120,381 PSI
  • Dia./Thread Size M22-2.5
  • Fastener Length 130mm
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Finish Blank Steel
  • Min. Thread Length 56mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list