Skip Content
CAPSCREW D931 10.9 M22-2.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M22-2.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.220.0100
  • Mfr. Model # M04100.220.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 4.13 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M22-2.5 x 100, thread type metric, thread length 50 mm, head height 14 mm, head width 32 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Width 32 mm
  • Head Height 14mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M22-2.5
  • System of Measurement Metric
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Fastener Length 100mm
  • Screw Industry Standards DIN 931
  • Min. Thread Length 50mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list