Skip Content
CAPSCREW D931 10.9 M20-2.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M20-2.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.200.0080
  • Mfr. Model # M04100.200.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 0.54 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M20-2.5 x 80, thread type metric, thread length 46 mm, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Tensile Strength 145,038 PSI
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Width 30mm
  • Head Height 12.5mm
  • Proof Load 120,381 PSI
  • System of Measurement Metric
  • Dia./Thread Size M20-2.5
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 80mm
  • Min. Thread Length 46mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list