Skip Content
CAPSCREW D931 10.9 M20-2.5X260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M20-2.5X260

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.200.0260
  • Mfr. Model # M04100.200.0260
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 7.54 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M20-2.5 x 260, thread type metric, thread length 52 mm, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 1,000 N/mm²
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Metric
  • Rockwell Hardness 32 - 39
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 12.5 mm
  • Head Width 30 mm
  • Proof Load 830 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Fastener Length 260mm
  • Basic Material Steel
  • Min. Thread Length 52mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list