CAPSCREW D931 10.9 M20-2.5X240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 10.9 M20-2.5X240

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.200.0240
  • Mfr. Model # M04100.200.0240
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 7.02 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M20-2.5 x 240, thread type metric, thread length 52 mm, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 - 39
  • Head Height 12.5 mm
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Proof Load 830 N/mm²
  • Head Width 30 mm
  • Fastener Industry Standards DIN 931
  • Fastener Finish Blank Steel
  • Fastener Length 240mm
  • Min. Thread Length 52mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list