Skip Content
CAPSCREW D931 10.9 M18-2.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M18-2.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.180.0090
  • Mfr. Model # M04100.180.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 0.74 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M18-2.5 x 90, thread type metric, thread length 42 mm, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Rockwell Hardness C32 - C39
  • Head Height 11.5mm
  • Head Width 27mm
  • Dia./Thread Size M18-2.5
  • System of Measurement Metric
  • Proof Load 120,381 PSI
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 90mm
  • Min. Thread Length 42mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list