Skip Content
CAPSCREW D931 10.9 M16-2X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M16-2X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.160.0090
  • Mfr. Model # M04100.160.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 3.77 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M16-2 x 90, thread type metric, thread length 38 mm, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Head Width 24mm
  • Proof Load 120,381 PSI
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Rockwell Hardness C32 - C39
  • Head Height 10mm
  • Dia./Thread Size M16-2.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 90mm
  • Min. Thread Length 38mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List