CAPSCREW D931 10.9 M16-2X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 10.9 M16-2X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.160.0075
  • Mfr. Model # M04100.160.0075
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 3.24 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M16-2 x 75, thread type metric, thread length 38 mm, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Head Height 10mm
  • Rockwell Hardness C32 - C39
  • Head Width 24mm
  • Proof Load 120,381 PSI
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Fastener Finish Blank Steel
  • Fastener Length 75mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 38mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list