Skip Content
CAPSCREW D931 10.9 M16-2X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M16-2X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.160.0070
  • Mfr. Model # M04100.160.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 3.06 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M16-2 x 70, thread type metric, thread length 38 mm, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Rockwell Hardness C32 - C39
  • Proof Load 120,381 PSI
  • Head Height 10mm
  • Dia./Thread Size M16-2.00
  • Head Width 24mm
  • System of Measurement Metric
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Fastener Length 70mm
  • Screw Industry Standards DIN 931
  • Min. Thread Length 38mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list