Skip Content
CAPSCREW D931 10.9 M16-2X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M16-2X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.160.0180
  • Mfr. Model # M04100.160.0180
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.67 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M16-2 x 180, thread type metric, thread length 44 mm, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Thread Style Metric
  • Rockwell Hardness 32 - 39
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Head Width 24 mm
  • Proof Load 830 N/mm²
  • Dia./Thread Size M16-2.00
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 180mm
  • Min. Thread Length 44mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list