Skip Content
CAPSCREW D931 10.9 M14-2X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M14-2X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.140.0055
  • Mfr. Model # M04100.140.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.18 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M14-2 x 55, thread type metric, thread length 34 mm, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Type UNC (Coarse)
  • Thread Style Partially Threaded
  • Rockwell Hardness C32 - C39
  • Head Height 8.8mm
  • Thread Direction Right Hand
  • Head Width 21 mm
  • System of Measurement Metric
  • Proof Load 120,381 PSI
  • Dia./Thread Size M14-2.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Fastener Length 55mm
  • Screw Industry Standards DIN 931
  • Min. Thread Length 34mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list