Discontinued with Replacement
CAPSCREW D931 10.9 M14-2X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D931 10.9 M14-2X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.140.0140
  • Mfr. Model # M04100.140.0140
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.409 lbs
Compare
Suggested Replacement Product
CAPSCREW D931 10.9 M14-2X140,10/PK

Web Price : $44.88 / PACKAGE

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M14-2 x 140, thread type metric, thread length 40 mm, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Rockwell Hardness C32 - C39
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Head Height 8.8mm
  • Head Width 21 mm
  • Proof Load 120,381 PSI
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 931
  • Fastener Length 140mm
  • Min. Thread Length 40mm
  • Basic Material Steel

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list