Skip Content
CAPSCREW D931 10.9 M14-2X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 M14-2X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04100.140.0130
  • Mfr. Model # M04100.140.0130
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 9.65 lbs

Product Details

Hex head, partial thread, grade ST10 (steel class 10), material carbon steel, size M14-2 x 130, thread type metric, thread length 40 mm, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D931.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 1,000 N/mm²
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness 32 - 39
  • Thread Direction Right Hand
  • Head Width 21 mm
  • Head Height 8.8 mm
  • Proof Load 830 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 130mm
  • Min. Thread Length 40mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list